Tapered roller bearing NTN 4T-07098/07204, Outer diameter: 51.994 mm | Inner diameter: 24.981 mm | Width: 15.011 mm
NTN - Tapered Roller Bearing - 4T-07098/07204
See technical informationReferences
NTN:4T-07098/07204
Rubix:204A6922
EAN:4547359669183




Technical specifications
| Inner diameter | 24.981 mm |
|---|---|
| Outer diameter | 51.994 mm |
| Width | 15.011 mm |
Product details : NTN 4T-07098/07204 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51,994x51,994x15,011 mm |
|---|---|
| Logistic Weight | 151 g |
| Inner diameter | 24.981 mm |
| Outer diameter | 51.994 mm |
| Width | 15.011 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 28000 N |
| Basic dynamic load, radial - Cr | 26000 N |
Show UNSPSC/ECL@SS
£ 21.01 excl. VAT
/ Each
£ 25.21 incl. VAT
- Usually arrives within 14 working days