Tapered roller bearing NTN 4T-M244210, Outer diameter: 314.325 mm | Inner diameter: 220.662 mm | Width: 49.212 mm
NTN - Tapered Roller Bearing - 4T-M244210
See technical informationReferences
NTN:4T-M244210
Rubix:204A8407
EAN:4547359669060




Technical specifications
| Inner diameter | 220.662 mm |
|---|---|
| Outer diameter | 314.325 mm |
| Width | 49.212 mm |
Product details : NTN 4T-M244210 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 314,325x314,325x49,212 mm |
|---|---|
| Logistic Weight | 4942 g |
| Inner diameter | 220.662 mm |
| Outer diameter | 314.325 mm |
| Width | 49.212 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 245.09 excl. VAT
/ Each
£ 294.11 incl. VAT
- Usually arrives within 14 working days