Tapered Roller Bearing Double Cup Assembly
Inner diameter | 66.802 mm |
---|---|
Outer diameter | 123.952 mm |
Width | 79.502 mm |
Logistics dimensions (L x W x H) | 79,502x123,952x123,952 mm |
---|---|
Logistic Weight | 3882 g |
Inner diameter | 66.802 mm |
Outer diameter | 123.952 mm |
Width | 79.502 mm |
127 mm | |
127 mm |
Usually arrives within 14 working days