Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 389A-99301 TAPERED ROLLER BEARING
Tapered roller bearing Timken 389A/383A-30000
Tapered roller bearing Timken
References
timken:
389A/383A-30000
rubix:
101A0312
ean:
0053893791449
Product details
Technical specifications
Product details : TIMKEN 389A-99301 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
394.16
excl. VAT
/
Each
£
472.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 355/354A
Tapered roller bearing NTN 32316U, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 61.5 mm
Tapered roller bearing NTN 4T-HM515745/HM515716, Outer diameter: 142.138 mm | Inner diameter: 76.2 mm | Width: 44.45 mm
Tapered roller bearing Timken 4370/4320, Outer diameter: 88.5 mm | Inner diameter: 44.45 mm | Width: 39.69 mm
Tapered roller bearing NTN 4T-43312, Outer diameter: 79.375 mm | Inner diameter: 33.338 mm | Width: 17.462 mm
Tapered roller bearing Timken 449/432
Tapered roller bearing NTN 4T-17118/17244, Outer diameter: 62 mm | Inner diameter: 29.987 mm | Width: 16.002 mm
Tapered roller bearing Timken LM 29749/LM29711, Outer diameter: 65.088 mm | Inner diameter: 38.1 mm | Width: 19.812 mm
Tapered roller bearing Timken 28678/28622
Tapered roller bearing NTN 4T-32040XE1, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 70 mm
Tapered roller bearing NTN 4T-25577, Outer diameter: 63 mm | Inner diameter: 42.875 mm | Width: 25.4 mm
Tapered roller bearing Timken 2689/2631, Outer diameter: 66.421 mm | Inner diameter: 28.575 mm | Width: 25.433 mm
Tapered roller bearing NTN 4T-HM903248/HM903210, Outer diameter: 95.25 mm | Inner diameter: 45 mm | Width: 30.958 mm
Tapered roller bearing Timken 33116-90KA2, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 37 mm
Tapered roller bearing NTN 4T-3479, Outer diameter: 57.5 mm | Inner diameter: 36.512 mm | Width: 29.771 mm