Tapered Roller Bearing
Inner diameter | 39.688 mm |
---|---|
Outer diameter | 79.375 mm |
Width | 25.4 mm |
Inner diameter | 39.688 mm |
---|---|
Outer diameter | 79.375 mm |
Width | 25.4 mm |
Series | 26800 |
Material | Steel (Cage) |
Cage | Steel |
Total bearing width | 23.813 mm |
Basic static load, radial - C0r | 110000 N |
Basic dynamic load, radial - Cr | 91100 N |
Usually arrives within 14 working days