Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 28995-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 28995/28921B
Tapered roller bearing Timken
References
timken:
28995/28921B
rubix:
104A9581
ean:
0053893393391
Product details
Technical specifications
Product details : TIMKEN 28995-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
341.97
excl. VAT
/
Each
£
410.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 02878-30000, Outer diameter: 54.61 mm | Inner diameter: 35.052 mm | Width: 22.352 mm
Tapered roller bearing Timken 32038XDF, Outer diameter: 290 mm | Inner diameter: 190 mm | Width: 128 mm
Tapered roller bearing NTN 4T-19150, Outer diameter: 66.675 mm | Inner diameter: 38.1 mm | Width: 16.52 mm
Tapered roller bearing Timken 82587-90134, Outer diameter: 236.474 mm | Inner diameter: 149.352 mm | Width: 131.826 mm
Tapered roller bearing Timken 67884, Inner diameter: 187.325 mm
Tapered roller bearing NTN 4T-78250, Outer diameter: 103.5 mm | Inner diameter: 63.5 mm | Width: 33.236 mm
Tapered roller bearing Timken 594-90051, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 82.55 mm
Tapered roller bearing Timken 65231, Inner diameter: 58.737 mm
Tapered roller bearing Timken 654DC
Tapered roller bearing SKF 32230, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 73 mm
Tapered roller bearing Timken HH224346-90078, Outer diameter: 212.725 mm | Inner diameter: 114.3 mm | Width: 142.875 mm
Tapered roller bearing Timken NA87700, Inner diameter: 177.8 mm
Tapered roller bearing NTN 4T-389A, Outer diameter: 75 mm | Inner diameter: 53.975 mm | Width: 21.946 mm
Tapered roller bearing Timken 387S/384ED, Outer diameter: 100 mm | Inner diameter: 57.15 mm | Width: 49.197 mm
Tapered roller bearing Timken 08118DE, Inner diameter: 30.162 mm