Tapered roller bearing NTN 4T-9278/9220, Outer diameter: 161.925 mm | Inner diameter: 68.262 mm | Width: 49.212 mm
NTN - Tapered Roller Bearing - 4T-9278/9220
See technical informationSee documentsReferences
NTN:4T-9278/9220
Rubix:204A7956
EAN:4547359664171




Technical specifications
| Inner diameter | 68.262 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 49.212 mm |
Documents
Product details : NTN 4T-9278/9220 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 161,925x161,925x49,212 mm |
|---|---|
| Logistic Weight | 4640 g |
| Inner diameter | 68.262 mm |
| Outer diameter | 161.925 mm |
| Width | 49.212 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 300000 N |
| Basic dynamic load, radial - Cr | 255000 N |
Show UNSPSC/ECL@SS
£ 293.79 excl. VAT
/ Each
£ 352.55 incl. VAT
- Usually arrives within 14 working days