NTN - Tapered Roller Bearing - 4T-28521
Inner diameter | 90.48 mm |
---|---|
Outer diameter | 92.075 mm |
Width | 19.845 mm |
Logistics dimensions (L x W x H) | 92,075x92,075x19,845 mm |
---|---|
Logistic Weight | 264 g |
Inner diameter | 90.48 mm |
Outer diameter | 92.075 mm |
Width | 19.845 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days