Tapered roller bearing Timken 365DE, Inner diameter: 44.45 mm | Width: 22.225 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:365DE
Rubix:106A2864
Manufacturer :100053237
EAN:0053893013909






Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Width | 22.225 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 365DE-40287 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88,9x66,167x66,167 mm |
|---|---|
| Logistic Weight | 1233 g |
| Packaged dimensions (D x W x H) | 88,9x139,7x139,7 mm |
| Package weight | 1233,3 g |
| Inner diameter | 44.45 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Weight | 1.4 kg |
| Series | 365 |
| Basic static load, radial - C0r | 95637 N |
| Basic dynamic load, radial - Cr | 177484 N |
Show UNSPSC/ECL@SS
£ 399.59 excl. VAT
/ Each
£ 479.51 incl. VAT
- Usually arrives within 14 working days