Tapered roller bearing NTN 4T-99600, Outer diameter: 250 mm | Inner diameter: 152.4 mm | Width: 66.675 mm
NTN - Tapered Roller Bearing - 4T-99600
See technical informationReferences
NTN:4T-99600
Rubix:204A7977
EAN:4547359591279




Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 66.675 mm |
Product details : NTN 4T-99600 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x66,675 mm |
|---|---|
| Logistic Weight | 8588 g |
| Inner diameter | 152.4 mm |
| Outer diameter | 250 mm |
| Width | 66.675 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 265.20 excl. VAT
/ Each
£ 318.24 incl. VAT
- Delivery usually within ( 3 ) days