Tapered roller bearing NTN 4T-JLM710949, Outer diameter: 85.5 mm | Inner diameter: 65 mm | Width: 23 mm
NTN - Tapered Roller Bearing - 4T-JLM710949
See technical informationReferences
NTN:4T-JLM710949
Rubix:394A7180
EAN:4547359479584



Product details : NTN 4T-JLM710949 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 85.5 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Series | trbinch |
| Cage | steel |
| Basic static load, radial - C0r | 117 N |
| Basic dynamic load, radial - Cr | 85 N |
Show UNSPSC/ECL@SS
£ 30.63 excl. VAT
/ Each
£ 36.76 incl. VAT
- Delivery usually within ( 3 ) days
