Tapered roller bearing FAG 33219, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 58 mm
Tapered roller bearing
See technical informationReferences
FAG:33219
Rubix:247A3646
Manufacturer :0392972170000
EAN:4054372375576

Product details : FAG 33219 METRIC TAPER BRG
Tapered roller bearings 332, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Tapered roller bearings 332, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 58 mm |
| Limit speed | 3950 rpm |
| Total bearing width | 58 mm |
| Basic static load, radial - C0r | 560000 N |
| Basic dynamic load, radial - Cr | 375000 N |
Show UNSPSC/ECL@SS
£ 201.97 excl. VAT
/ Each
£ 242.36 incl. VAT
- Usually arrives within 14 working days
