Tapered roller bearing Timken 95930


Tapered Roller Bearing Double Cup

References
timken:95930
rubix:397A7236
ean:0053893710211
brand logo
brand logo

Product details : TIMKEN 95930-20024 TAPERED ROLLER BEARING CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)49,276x235,966x235,966 mm
Logistic Weight4040 g
Packaged dimensions (D x W x H)50,8x260,35x260,35 mm
Show UNSPSC/ECL@SS
£ 975.72 excl. VAT
/ Each
£ 1,170.86 incl. VAT
  • Usually arrives within 14 working days