Precision Tapered Roller Bearing Cup
Inner diameter | 265.684 mm |
---|---|
Outer diameter | 317.5 mm |
Width | 45.974 mm |
Logistics dimensions (L x W x H) | 45,974x317,5x317,5 mm |
---|---|
Logistic Weight | 6110 g |
Packaged dimensions (D x W x H) | 50,8x342,9x342,9 mm |
Inner diameter | 265.684 mm |
Outer diameter | 317.5 mm |
Width | 45.974 mm |
Usually arrives within 14 working days