NTN - Tapered Roller Bearing - 4T-A4059/A4138
Inner diameter | 14.989 mm |
---|---|
Outer diameter | 34.988 mm |
Width | 10.998 mm |
Logistics dimensions (L x W x H) | 34,988x34,988x10,988 mm |
---|---|
Logistic Weight | 54 g |
Inner diameter | 14.989 mm |
Outer diameter | 34.988 mm |
Width | 10.998 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 11600 N |
Basic dynamic load, radial - Cr | 123000 N |
Usually arrives within 14 working days