Roller bearing Tapered radial Single row - metric standard
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 20.25 mm |
Logistics dimensions (L x W x H) | 20,25x47x47 mm |
---|---|
Logistic Weight | 173 g |
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 20.25 mm |
Bearing Clearance | CN |
Cage | Steel |
Usually arrives within 14 working days