Tapered roller bearing Timken 45282/45220, Outer diameter: 104.775 mm | Inner diameter: 47.625 mm | Width: 30.163 mm
Timken Tapered Roller Bearing 45200
See technical informationReferences
Timken:45282/45220
Rubix:100A6235
EAN:0053893657363


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 30.163 mm |
Product details : TIMKEN 45282-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,163x104,775x104,775 mm |
|---|---|
| Logistic Weight | 1260 g |
| Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
| Inner diameter | 47.625 mm |
| Outer diameter | 104.775 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Series | 45200 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 100.90 excl. VAT
/ Each
£ 121.08 incl. VAT
- Usually arrives within 14 working days