Tapered Roller Bearing Multi-Bearing Kit
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 50.005 mm |
Width | 14.26 mm |
Logistic Weight | 234 g |
---|---|
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 25.4 mm |
Outer diameter | 50.005 mm |
Width | 14.26 mm |
Series | 7000 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 13.495 mm |
Basic static load, radial - C0r | 29600 N |
50,005 mm | |
50,005 mm |
Usually arrives within 14 working days