Tapered roller bearing NSK 33113J, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 34 mm


Angular contact ball bearing 33

References
nsk:33113J
rubix:230A0110
manufacturer :HR33113J 5
ean:0029176075681
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter110 mm
Width34 mm
See all Specifications

Product details : NSK 33113J TAPERED ROLLER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight1340 g
Inner diameter65 mm
Outer diameter110 mm
Width34 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 92.50 excl. VAT
/ Each
£ 111.00 incl. VAT
  • Usually arrives within 14 working days