Tapered roller bearing Timken HH221449TD, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 127 mm

Tapered Roller Double Row Cone

See technical information

References

Timken:HH221449TD
Rubix:397A7614
EAN:0053893516431
brand logo

Technical specifications

Inner diameter101.6 mm
Outer diameter190.5 mm
Width127 mm
See all Specifications

Product details : TIMKEN HH221449TD-20000 TAPERED ROLLER BEARING DOUBLE CONE


TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.

Strengths

Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit

Applications

Gear reduction units; Calendar rolls; Industrial machinery

Technical specifications


Attributes
Logistics dimensions (L x W x H)127x139,954x139,954 mm
Logistic Weight10131 g
Packaged dimensions (D x W x H)177,8x177,8x177,8 mm
Inner diameter101.6 mm
Outer diameter190.5 mm
Width127 mm
Bearing Clearancecn
Weight14.9 kg
Serieshh221400
Total bearing width127 mm
£ 2,094.25 excl. VAT
/ Each
£ 2,513.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories