Tapered roller bearing Timken 99600-902A5, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 149.352 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:99600-902A5
Rubix:396A3483
EAN:0053893463209


Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 149.352 mm |
Product details : TIMKEN 99600-902A5 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 149,352x254x254 mm |
|---|---|
| Logistic Weight | 27177 g |
| Packaged dimensions (D x W x H) | 77,724x234,95x234,95 mm |
| Inner diameter | 152.4 mm |
| Outer diameter | 254 mm |
| Width | 149.352 mm |
Show UNSPSC/ECL@SS
£ 2,740.04 excl. VAT
/ Each
£ 3,288.05 incl. VAT
- Usually arrives within 14 working days