Tapered roller bearing SKF JLM 104948 AA/910 AA, Outer diameter: 82 mm | Inner diameter: 50 mm | Width: 21.5 mm
Tapered Roller Bearing
See technical informationReferences
SKF:JLM 104948 AA/910 AA
Rubix:266A6632
EAN:7316570003833

Product details : SKF JLM 104948 AA/910 AA TAPERED ROLLER BEARING
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 82 mm |
| Width | 21.5 mm |
| Cage | steel |
| Reference speed | 6300 rpm |
| Limit speed | 8000 rpm |
Show UNSPSC/ECL@SS
£ 77.82 excl. VAT
/ Each
£ 93.38 incl. VAT
- Delivery usually within ( 3 ) days
