Tapered roller bearing NTN 4T-H924045/H924010, Outer diameter: 214.312 mm | Inner diameter: 111.125 mm | Width: 55.562 mm
NTN - Tapered Roller Bearing - 4T-H924045/H924010
See technical informationReferences
NTN:4T-H924045/H924010
Rubix:204A8017
EAN:4547359668537




Technical specifications
| Inner diameter | 111.125 mm |
|---|---|
| Outer diameter | 214.312 mm |
| Width | 55.562 mm |
Product details : NTN 4T-H924045/H924010 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 214,312x214,312x55,562 mm |
|---|---|
| Logistic Weight | 8184 g |
| Inner diameter | 111.125 mm |
| Outer diameter | 214.312 mm |
| Width | 55.562 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 560000 N |
| Basic dynamic load, radial - Cr | 45000 N |
Show UNSPSC/ECL@SS
£ 417.58 excl. VAT
/ Each
£ 501.10 incl. VAT
- Usually arrives within 14 working days