Tapered Roller Bearing Flanged Cup
Outer diameter | 149.225 mm |
---|---|
Width | 44.45 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 44,45x149,352x149,352 mm |
---|---|
Logistic Weight | 1742 g |
Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
Package weight | 1741,8 g |
Outer diameter | 149.225 mm |
Width | 44.45 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days