Tapered Roller Bearing Cup
Inner diameter | 107.95 mm |
---|---|
Outer diameter | 125.476 mm |
Width | 19.812 mm |
Logistics dimensions (L x W x H) | 19,812x125,476x125,476 mm |
---|---|
Logistic Weight | 340 g |
Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
Inner diameter | 107.95 mm |
Outer diameter | 125.476 mm |
Width | 19.812 mm |
Usually arrives within 14 working days