Tapered Roller Bearing Double Cup Assembly
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 123.825 mm |
Width | 77.724 mm |
Logistics dimensions (L x W x H) | 77,724x123,952x123,952 mm |
---|---|
Logistic Weight | 4069 g |
Package weight | 4069,2 g |
Inner diameter | 57.15 mm |
Outer diameter | 123.825 mm |
Width | 77.724 mm |
Bearing Clearance | CN |
127 mm | |
127 mm |
Usually arrives within 14 working days