Tapered Roller Bearing Cone
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 82.55 mm |
Width | 29.37 mm |
Logistics dimensions (L x W x H) | 28,575x63,764x63,764 mm |
---|---|
Logistic Weight | 496 g |
Packaged dimensions (D x W x H) | 37,846x87,884x87,884 mm |
Inner diameter | 38.1 mm |
Outer diameter | 82.55 mm |
Width | 29.37 mm |
Usually arrives within 14 working days