Tapered roller bearing NTN 4T-HH923649/HH923610, Outer diameter: 250.825 mm | Inner diameter: 101.6 mm | Width: 76.2 mm
NTN - Tapered Roller Bearing - 4T-HH923649/HH923610
See technical informationReferences
NTN:4T-HH923649/HH923610
Rubix:204A8040
EAN:4547359802351




Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 250.825 mm |
| Width | 76.2 mm |
Product details : NTN 4T-HH923649/HH923610 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250,825x250,825x76,2 mm |
|---|---|
| Logistic Weight | 17121 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 250.825 mm |
| Width | 76.2 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 750000 N |
| Basic dynamic load, radial - Cr | 59000 N |
Show UNSPSC/ECL@SS
£ 871.78 excl. VAT
/ Each
£ 1,046.14 incl. VAT
- Usually arrives within 14 working days