Tapered Roller Bearing Cone
Inner diameter | 150 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 50,038x194,31x194,31 mm |
---|---|
Logistic Weight | 5300 g |
Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
Package weight | 5299,8 g |
Inner diameter | 150 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days