Tapered roller bearing NTN 4T-HM518445, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 39.688 mm
NTN - Tapered Roller Bearing - 4T-HM518445
See technical informationReferences
NTN:4T-HM518445
Rubix:204A8068
EAN:4547359475111




Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
Product details : NTN 4T-HM518445 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 152,4x152,4x39,688 mm |
|---|---|
| Logistic Weight | 2154 g |
| Inner diameter | 88.9 mm |
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 53.96 excl. VAT
/ Each
£ 64.75 incl. VAT
- Usually arrives within 14 working days