Tapered roller bearing NTN 4T-32203R, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.25 mm
NTN - Tapered Roller Bearing - 32244
See technical informationReferences
NTN:4T-32203R
Rubix:204A7331
EAN:4547359007244



Product details : NTN 4T-32203R TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x17,25 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 17.25 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Material | case-hardened steel |
| Cage | steel |
| Limit speed | 9900 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 28200 N |
| Basic dynamic load, radial - Cr | 26200 N |
Show UNSPSC/ECL@SS
£ 8.96 excl. VAT
/ Each
£ 10.75 incl. VAT
- Delivery usually within ( 3 ) days
