Tapered Roller Bearing
Inner diameter | 19.05 mm |
---|---|
Outer diameter | 45.237 mm |
Width | 16.637 mm |
Logistics dimensions (L x W x H) | 16,64x40,12x40,12 mm |
---|---|
Logistic Weight | 121 g |
Inner diameter | 19.05 mm |
Outer diameter | 45.237 mm |
Width | 16.637 mm |
Bearing Clearance | CN |
Series | LM |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 12000 rpm |
Limit speed | 18000 rpm |
Total bearing width | 16.637 mm |
Basic static load, radial - C0r | 27500 N |
Basic dynamic load, radial - Cr | 27500 N |
Usually arrives within 14 working days