Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-2790/2720 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-2790/2720, Outer diameter: 76.2 mm | Inner diameter: 33.338 mm | Width: 23.812 mm
Tapered roller bearing NTN
References
ntn:
4T-2790/2720
rubix:
204A7201
ean:
3413521602757
Technical specifications
Inner diameter
33.338
mm
Outer diameter
76.2
mm
Width
23.812
mm
Product details
Technical specifications
Product details : NTN 4T-2790/2720 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
33.338
mm
Outer diameter
76.2
mm
Width
23.812
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.63
excl. VAT
/
Each
£
23.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 333A, Outer diameter: 79.975 mm | Width: 21 mm
Tapered roller bearing Timken 367-90179, Outer diameter: 89.916 mm | Inner diameter: 44.958 mm | Width: 50.038 mm
Tapered roller bearing SKF 594, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 36.322 mm
Tapered roller bearing Timken 27691/27620
Tapered roller bearing SKF T4DB 170, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 33.86 mm
Tapered roller bearing NTN 4T-47680, Outer diameter: 108 mm | Inner diameter: 76.2 mm | Width: 33.338 mm
Tapered roller bearing NTN 4T-M804049, Outer diameter: 69 mm | Inner diameter: 47.625 mm | Width: 25.4 mm
Tapered roller bearing Timken 27880-907A2, Outer diameter: 80.01 mm | Inner diameter: 38.1 mm | Width: 57.15 mm
Tapered roller bearing Timken 484-90229, Outer diameter: 119.888 mm | Inner diameter: 70.104 mm | Width: 65.024 mm
Tapered roller bearing Timken H914841, Inner diameter: 68.262 mm
Tapered roller bearing Timken 32010X-90KM2, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing Timken 67883/67820, Outer diameter: 266.7 mm | Inner diameter: 184.15 mm | Width: 47.625 mm
Tapered roller bearing Timken 744/742, Outer diameter: 150.089 mm | Inner diameter: 73.025 mm | Width: 44.45 mm
Tapered roller bearing Timken 99550-90206, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.352 mm
Tapered roller bearing Timken 46790-90197, Outer diameter: 225.552 mm | Inner diameter: 165.1 mm | Width: 85.852 mm