Timken Tapered Roller Bearing 595
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 147.638 mm |
Width | 35.717 mm |
Logistics dimensions (L x W x H) | 35,717x147,638x147,638 mm |
---|---|
Logistic Weight | 2075 g |
Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
Inner diameter | 95.25 mm |
Outer diameter | 147.638 mm |
Width | 35.717 mm |
Bearing Clearance | CN |
Series | 595 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days