Tapered roller bearing NTN 4T-78537, Outer diameter: 136.53 mm | Inner diameter: 60.33 mm | Width: 23.52 mm
NTN - Tapered Roller Bearing - 4T-78537
See technical informationReferences
NTN:4T-78537
Rubix:204A7935
EAN:4547359589580




Technical specifications
| Inner diameter | 60.33 mm |
|---|---|
| Outer diameter | 136.53 mm |
| Width | 23.52 mm |
Product details : NTN 4T-78537 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136,53x136,53x23,52 mm |
|---|---|
| Logistic Weight | 815 g |
| Inner diameter | 60.33 mm |
| Outer diameter | 136.53 mm |
| Width | 23.52 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 39.71 excl. VAT
/ Each
£ 47.65 incl. VAT
- Delivery usually within ( 3 ) days