Tapered roller bearing NTN 4T-HH224310, Outer diameter: 212.725 mm | Inner diameter: 90.488 mm | Width: 53.975 mm
NTN - Tapered Roller Bearing - 4T-HH224310
See technical informationReferences
NTN:4T-HH224310
Rubix:204A8024
EAN:4547359474343




Technical specifications
| Inner diameter | 90.488 mm |
|---|---|
| Outer diameter | 212.725 mm |
| Width | 53.975 mm |
Product details : NTN 4T-HH224310 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 212,725x212,725x53,975 mm |
|---|---|
| Logistic Weight | 3056 g |
| Inner diameter | 90.488 mm |
| Outer diameter | 212.725 mm |
| Width | 53.975 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 130.75 excl. VAT
/ Each
£ 156.90 incl. VAT
- Usually arrives within 14 working days