NTN - Tapered Roller Bearing - 4T-HM813842
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 100 mm |
Width | 36.512 mm |
Logistics dimensions (L x W x H) | 127x127x36,512 mm |
---|---|
Logistic Weight | 1525 g |
Inner diameter | 63.5 mm |
Outer diameter | 100 mm |
Width | 36.512 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 228000 N |
Basic dynamic load, radial - Cr | 163000 N |
Usually arrives within 14 working days