Tapered Roller Bearing
Inner diameter | 29 mm |
---|---|
Outer diameter | 50.292 mm |
Width | 14.732 mm |
Logistics dimensions (L x W x H) | 14,22x50,29x50,29 mm |
---|---|
Logistic Weight | 110 g |
Inner diameter | 29 mm |
Outer diameter | 50.292 mm |
Width | 14.732 mm |
Bearing Clearance | cn |
Series | l |
Material | sheet metal (cage) |
Cage | steel |
Reference speed | 9500 rpm |
Limit speed | 14000 rpm |
Total bearing width | 14.732 mm |
Basic static load, radial - C0r | 32500 N |
Basic dynamic load, radial - Cr | 26000 N |
Usually arrives within 14 working days