Timken Tapered Roller Bearing 5500
Inner diameter | 55.56 mm |
---|---|
Outer diameter | 122.24 mm |
Width | 43.66 mm |
Logistics dimensions (L x W x H) | 36,17x97,231x97,231 mm |
---|---|
Logistic Weight | 1246 g |
Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
Inner diameter | 55.56 mm |
Outer diameter | 122.24 mm |
Width | 43.66 mm |
Bearing Clearance | CN |
Series | 5500 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days