Tapered roller bearing NTN 4T-365, Outer diameter: 67 mm | Inner diameter: 50 mm | Width: 22.225 mm
NTN - Tapered Roller Bearing - 4T-365
See technical informationReferences
NTN:4T-365
Rubix:204A7466
EAN:4547359531688



Product details : NTN 4T-365 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88,9x88,9x22,225 mm |
|---|---|
| Logistic Weight | 380 g |
| Inner diameter | 50 mm |
| Outer diameter | 67 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 90500 N |
| Basic dynamic load, radial - Cr | 76500 N |
Show UNSPSC/ECL@SS
£ 20.87 excl. VAT
/ Each
£ 25.04 incl. VAT
- Delivery usually within ( 3 ) days
