Tapered roller bearing NTN 4T-29522, Outer diameter: 107.95 mm | Inner diameter: 66.675 mm | Width: 19.05 mm
NTN - Tapered Roller Bearing - 4T-29522
See technical informationReferences
NTN:4T-29522
Rubix:204A7240
EAN:4547359525472




Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 19.05 mm |
Product details : NTN 4T-29522 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107,95x107,95x19,05 mm |
|---|---|
| Logistic Weight | 318 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 107.95 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 19.99 excl. VAT
/ Each
£ 23.99 incl. VAT
- Usually arrives within 14 working days