Tapered roller bearing NTN 4T-HM81610PX3, Outer diameter: 47 mm | Inner diameter: 16 mm | Width: 16 mm
NTN - Tapered Roller Bearing - 4T-HM81610PX3
See technical informationReferences
NTN:4T-HM81610PX3
Rubix:204A8120
EAN:4547359475852

Product details : NTN 4T-HM81610PX3 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x16 mm |
|---|---|
| Logistic Weight | 85 g |
| Inner diameter | 16 mm |
| Outer diameter | 47 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 30.69 excl. VAT
/ Each
£ 36.83 incl. VAT
- Usually arrives within 14 working days
