Tapered roller bearing SKF M 802048/011/CL7C, Outer diameter: 82.55 mm | Inner diameter: 41.275 mm | Width: 26.543 mm
Tapered Roller Bearing
See technical informationReferences
SKF:M 802048/011/CL7C
Rubix:388A6425
EAN:7316579081757


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 26.543 mm |
Product details : SKF M 802048/011/CL7C TAPERED ROLLER BEARING
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 26.543 mm |
| Cage | steel |
| Reference speed | 6700 rpm |
| Limit speed | 8000 rpm |
Show UNSPSC/ECL@SS
£ 58.37 excl. VAT
/ Each
£ 70.04 incl. VAT
- Delivery usually within ( 3 ) days