Tapered roller bearing NTN 4T-47687, Outer diameter: 108 mm | Inner diameter: 82.55 mm | Width: 33.338 mm
NTN - Tapered Roller Bearing - 4T-47687
See technical informationSee documentsReferences
NTN:4T-47687
Rubix:204A7657
EAN:4547359534214




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 108 mm |
| Width | 33.338 mm |
Documents
Product details : NTN 4T-47687 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x133x40 mm |
|---|---|
| Logistic Weight | 1160 g |
| Inner diameter | 82.55 mm |
| Outer diameter | 108 mm |
| Width | 33.338 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 235000 N |
| Basic dynamic load, radial - Cr | 153 N |
Show UNSPSC/ECL@SS
£ 44.81 excl. VAT
/ Each
£ 53.77 incl. VAT
- Usually arrives within 14 working days