Tapered roller bearing NTN 4T-HM88630, Outer diameter: 72 mm | Inner diameter: 25.4 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-HM88630
See technical informationReferences
NTN:4T-HM88630
Rubix:204A8128
EAN:4547359668346



Product details : NTN 4T-HM88630 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x25,4 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 72 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 36.62 excl. VAT
/ Each
£ 43.94 incl. VAT
- Delivery usually within ( 3 ) days
