Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-15118/15250X TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-15118/15250X, Outer diameter: 63.5 mm | Inner diameter: 30.213 mm | Width: 20.638 mm
Tapered roller bearing NTN
References
ntn:
4T-15118/15250X
rubix:
394A7094
ean:
4550253039969
Technical specifications
Inner diameter
30.213
mm
Outer diameter
63.5
mm
Width
20.638
mm
Product details
Technical specifications
Product details : NTN 4T-15118/15250X TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
30.213
mm
Outer diameter
63.5
mm
Width
20.638
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.77
excl. VAT
/
Each
£
17.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken H 239649NA/H239612CD
Tapered roller bearing Timken LM 104949/LM104912, Outer diameter: 82 mm | Inner diameter: 50.8 mm | Width: 21.59 mm
Tapered roller bearing Timken H239612, Outer diameter: 320.675 mm | Width: 65.088 mm
Tapered roller bearing Timken 67787-90242, Outer diameter: 247.65 mm | Inner diameter: 174.752 mm | Width: 103.124 mm
Tapered roller bearing Timken 387A, Outer diameter: 98.42 mm | Inner diameter: 57.15 mm | Width: 21.9 mm
Tapered roller bearing Timken M 238849-902A1
Tapered roller bearing Timken 30305, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 15 mm
Tapered roller bearing NTN 32322U, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 84.5 mm
Tapered roller bearing SKF 30208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 19.75 mm
Tapered roller bearing Timken 97500, Inner diameter: 127 mm
Tapered roller bearing Timken HM212047-902A3, Outer diameter: 122.174 mm | Inner diameter: 63.5 mm | Width: 76.2 mm
Tapered roller bearing FAG 33119-H, Outer diameter: 160 mm | Inner diameter: 95 mm | Width: 38 mm
Tapered roller bearing Timken 1997X, Inner diameter: 26.987 mm | Width: 19.355 mm
Tapered roller bearing Timken 48385-90064, Outer diameter: 190.5 mm | Inner diameter: 133.35 mm | Width: 85.852 mm
Tapered roller bearing Timken JLM508748-C0000, Outer diameter: 77.724 mm | Inner diameter: 59.944 mm | Width: 23.876 mm