Tapered roller bearing Timken HM212049-20024, Outer diameter: 90.526 mm | Inner diameter: 66.675 mm | Width: 38.354 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:HM212049-20024
Rubix:105A7561
Manufacturer :100194303
EAN:0053893510231


Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 90.526 mm |
| Width | 38.354 mm |
Product details : TIMKEN HM212049-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,3x116,3x49,0 mm |
|---|---|
| Package weight | 1235,1 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 90.526 mm |
| Width | 38.354 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 58.43 excl. VAT
/ Each
£ 70.12 incl. VAT
- Usually arrives within 14 working days