Tapered roller bearing NTN 4T-HM89410, Outer diameter: 76.2 mm | Inner diameter: 69.6 mm | Width: 23.02 mm
NTN - Tapered Roller Bearing - 4T-HM89410
See technical informationReferences
NTN:4T-HM89410
Rubix:204A8134
EAN:4547359476293




Technical specifications
| Inner diameter | 69.6 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 23.02 mm |
Product details : NTN 4T-HM89410 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x23,02 mm |
|---|---|
| Logistic Weight | 260 g |
| Inner diameter | 69.6 mm |
| Outer diameter | 76.2 mm |
| Width | 23.02 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 8.32 excl. VAT
/ Each
£ 9.98 incl. VAT
- Delivery usually within ( 3 ) days