Tapered roller bearing NSK 31312J, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm


Single row tapered roller bearings, NSK

References
nsk:31312J
rubix:132A9114
manufacturer :HR31312J 5
ean:00029176023248
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter130 mm
Width33.5 mm
See all Specifications

Product details : NSK METRIC TAPER BEARING 31312J


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight1950 g
Inner diameter60 mm
Outer diameter130 mm
Width33.5 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 57.73 excl. VAT
/ Each
£ 69.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories