Tapered Roller Bearing Cup
Outer diameter | 190 mm |
---|---|
Width | 46.038 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 45,974x189,992x189,992 mm |
---|---|
Logistic Weight | 2053 g |
Packaged dimensions (D x W x H) | 197,0532x197,0532x52,4256 mm |
Package weight | 2053 g |
Outer diameter | 190 mm |
Width | 46.038 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days